Qk-CnntCplg, 2-5/8", Sckt, Steel, NBR
- Mfr # 14-6B
- Zoro # G4874475
Key Features
Specifications
Details
- MFR #
- 14-6B
- Zoro #
- G4874475
- UPC #
- -
- Country of Origin
- United States
- Item
- Quick Connect Air Coupling
- Interchange Type
- Tru-Flate Automotive
- Material
- Steel
- Coupling Component
- Socket
- Hose Fitting Gender
- Male
- Connection Type
- Hose Barb
- Finish/Coating
- Trivalent Chrome
- Max. Flow Rate
- 1,415.84 lpm
- Coupling Locking Type
- Sleeve
- Seal Material
- Nitrile
- Includes Valve
- Yes
- Temp. Range
- -40 Degrees to 250 Degrees F
- Application
- Pneumatic
- Max. Working Pressure @ 70 F
- 300 psi
- Barbed
- Yes
- Valve Type
- Tubular
- For Hose I.D.
- 1/2 in
- Shell Material
- Steel
Dimensions
- Coupling Size
- 3/8 in
- Barb Size
- 1/2 in
- Overall Length
- 2 5/8 in
- Body Size - Quick Connect Air Couplings
- 3/8 in
- Max. Outside Dia.
- 1 1/16 in
- Wire Rope Length
- 2 5/8 in
- Length
- 2 5/8 in
Description
The PARKER - 14-6B is a hose coupling with sleeve locking mechanism for rapid, tool-free connection and disconnection. It is intended for pneumatic applications and provides tool-free connection and disconnection using a sleeve locking mechanism. The coupling features a male hose barb with a 1/2 in barb size and is compatible with hoses having a 1/2 in inner diameter. Constructed from steel with a trivalent chrome finish, it includes a tubular valve for controlling flow. It is rated maximum working pressure of 300 psi at 70°F and rated for operation within a temperature range of -40°F to 250°F. It has a maximum flow rate of 1,415.84 liters per minute.
Key Features:
- Application: Pneumatic use.
- Connection Type: Hose barb with male fitting gender.
- Barb Size and Hose I.D.: 1/2 in for hose compatibility.
- Coupling Size: 3/8 in with sleeve locking mechanism.
- Material: Steel construction with trivalent chrome finish.
- Includes tubular valve for flow control.
- Maximum working pressure: 300 psi @ 70°F.
- Maximum flow rate: 1,415.84 lpm.
- Temperature range: -40°F to 250°F.
- Overall length: 2.63 in; maximum outside diameter: 1.06 in.
- Seal Material: Nitrile.
- Interchange Type: Tru-Flate-Automotive standard.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.