Qk-CnntCplg, 2-5/8", Sckt, Steel, NBR
- Mfr # 24-5B
- Zoro # G4873443
Key Features
Specifications
Details
- MFR #
- 24-5B
- Zoro #
- G4873443
- UPC #
- -
- Country of Origin
- United States
- Item
- Quick Connect Hose Coupling
- Interchange Type
- Industrial
- Material
- Steel
- Coupling Component
- Socket
- Hose Fitting Gender
- Male
- Connection Type
- Hose Barb
- Finish/Coating
- Trivalent Chrome
- Max. Flow Rate
- 1,415.84 lpm
- Coupling Locking Type
- Sleeve
- Seal Material
- Nitrile
- Includes Valve
- Yes
- Temp. Range
- -40 Degrees to 250 Degrees F
- Application
- Pneumatic
- Barbed
- Yes
- Max. Working Pressure @ 70 F
- 300 psi
- Valve Type
- Tubular
- For Hose I.D.
- 3/8 in
- Shell Material
- Steel
Dimensions
- Hose Fitting Size
- 3/8 in
- Coupling Size
- 3/8 in
- Barb Size
- 3/8 in
- Overall Length
- 2 5/8 in
- Body Size - Quick Connect Air Couplings
- 3/8 in
- Max. Outside Dia.
- 1 1/16 in
- Wire Rope Length
- 2 5/8 in
- Length
- 2 5/8 in
Description
The PARKER - 24-5B is a hose coupling with a sleeve locking mechanism for rapid connection/disconnection without the need for tools, designed for pneumatic applications. It features a sleeve locking mechanism for rapid connection and disconnection of hoses or equipment. The coupling provides a sealed connection for pneumatic air lines (subject to proper installation and system conditions). It includes an integrated valve feature for controlling airflow and is designed to fit hose with 3/8 in inner diameter. It has a hose barb male fitting to secure flexible tubing.
Key Features:
- Material: Steel construction with a trivalent chrome finish
- Coupling Size and Body Size: 3/8 in nominal diameter
- Rated maximum working pressure of 300 psi at 70°F
- Rated maximum flow rate of 1,415.84 L/min
- Seal material: Nitrile
- Rated operating temperature range of -40°F to 250°F
- Overall length: 2.63 in
- Maximum outside diameter: 1 1/16 in
- Application: Pneumatic use with industrial interchange compatibility
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.