Qk-CnntCplg, 2-5/8", Sckt, Steel, NBR
- Mfr # 24-6B
- Zoro # G4873495
Key Features
Specifications
Details
- MFR #
- 24-6B
- Zoro #
- G4873495
- UPC #
- -
- Country of Origin
- United States
- Item
- Quick Connect Air Coupling
- Interchange Type
- Industrial
- Material
- Steel
- Coupling Component
- Socket
- Hose Fitting Gender
- Male
- Connection Type
- Hose Barb
- Finish/Coating
- Trivalent Chrome
- Max. Flow Rate
- 1,415.84 lpm
- Coupling Locking Type
- Sleeve
- Seal Material
- Nitrile
- Includes Valve
- Yes
- Temp. Range
- -40 Degrees to 250 Degrees F
- Application
- Pneumatic
- Max. Working Pressure @ 70 F
- 300 psi
- Valve Type
- Tubular
- Barbed
- Yes
- For Hose I.D.
- 1/2 in
- Shell Material
- Steel
Dimensions
- Hose Fitting Size
- 1/2 in
- Coupling Size
- 3/8 in
- Barb Size
- 1/2 in
- Overall Length
- 2 5/8 in
- Body Size - Quick Connect Air Couplings
- 3/8 in
- Max. Outside Dia.
- 1 1/16 in
- Wire Rope Length
- 2 5/8 in
- Length
- 2 5/8 in
Description
The PARKER - 24-6B is a hose coupling with a sleeve locking mechanism for tool-free connection and disconnection in pneumatic applications. It is intended for use in pneumatic systems (air service) when installed with compatible hose fittings and within specified pressure/temperature limits. It provides tool-free connection and disconnection via a sleeve locking mechanism. This coupling includes a barbed hose barb connection for 1/2 in hose fitting size and compatibility with 1/2 in hose inner diameter (per specifications). It includes a tubular valve for airflow control when used as intended in the pneumatic system. The coupling is rated for a maximum working pressure of 300 psi and a maximum flow rate of 1,415.84 liters per minute. It is rated for operation within its specified temperature range of -40°F to 250°F and within its specified maximum working pressure and flow rate.
Key Features:
- Application: Pneumatic
- Coupling Component: Socket
- Coupling Locking Type: Sleeve
- Coupling Size: 3/8 in
- Barb Size: 1/2 in
- Barbed Connection: Yes
- Connection Type: Hose Barb
- Hose Fitting Gender: Male
- Hose Fitting Size: 1/2 in
- Includes Valve: Yes (Tubular)
- Material: Steel
- Finish/Coating: Trivalent Chrome
- Max. Flow Rate: 1,415.84 lpm
- Max. Working Pressure @ 70°F: 300 psi
- Max. Outside Diameter: 1 1/16 in
- Overall Length: 2 5/8 in
- Seal Material: Nitrile
- Temperature Range: -40°F to 250°F
- Interchange Type: Industrial
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.