Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Connect, Plug, 1/2" Body, 3/8"-18

  • Mfr # TL-504-6FP

  • Zoro # G0162374


product price: $10.99
/ea

Key Features

Connection Type
NPT
Seal Material
Nitrile
Coupling Locking Type
Push-to-Connect
Thread Size
3/8"-18
Overall Length
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL-504-6FP
Zoro #
G0162374
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-18
Overall Length
1 3/4 in
Body Size - Quick Connect Air Couplings
1/2 in
Barb Size - Quick Connect Air Couplings
1"
Pipe Size - Quick Connect Air Couplings
3/8"
Hose Fitting Size
3/8 in
Coupling Size
1/2 in

Details

Item
Quick Connect Hose Coupling
Connection Type
NPT
Seal Material
Nitrile
Coupling Locking Type
Push-to-Connect
Hose Connection - Quick Connect Air Couplings
(F)NPT
Seals - Quick Connect Air Couplings
Buna-N
Material - Quick Connect Air Couplings
Steel
Max. Pressure - Quick Connect Air Couplings
300 psi
Interchange Type - Quick Connect Air Couplings
Schrader Twist Lock
Locking Type - Quick Connect Air Couplings
Push-to-Connect
Max. Working Pressure @ 70 F
300 psi
Interchange Type
Schrader
Barbed
No
Fitting Type
FNPT
Coupling Component
Plug
Material
Steel
Includes Valve
No
Hose Fitting Gender
Female

Description

Quick Connect Hose Coupling, Schrader, Steel, Plug, Female, NPT, Coupling Size 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.