Zoro Homepage
This item is Discontinued.
Parker Quick Connect, Plug, 1/4" Body, 1/4"-18 RF-254-4FP

Quick Connect, Plug, 1/4" Body, 1/4"-18 (Discontinued)

  • Mfr # RF-254-4FP
  • Zoro # G404390476
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF-254-4FP
Zoro #
G404390476
UPC #
N
Country of Origin
United States

Dimensions

Hose Fitting Size
1/4 in
Coupling Size
1/4 in
Thread Size
1/4" -18
Overall Length
1 7/16 in
Body Size - Quick Connect Air Couplings
1/4 in
Quick Connect Air Coupling Pipe Size
1/4"
Pipe Size - Quick Connect Air Couplings
1/4"
Max. Outside Dia.
3/4 in
Quick Connect Air Coupling Body Size
1/4"

Description

Quick Connect Hose Coupling, Tru-Flate-Automotive, Steel, Plug, Female, NPTF, Coupling Size 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.