Quick Connect, Plug, 1/4 Body, 3/8"-18
Mfr # SH2C-E
Zoro # G2051560
product price: $24.15
/eaKey Features
Interchange Type
Industrial
Material
Stainless Steel
Coupling Component
Plug
Hose Fitting Gender
Male
Connection Type
NPTF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SH2C-E
Zoro #
G2051560
UPC #
-
Country of Origin
United States
Dimensions
Hose Fitting Size
3/8 in
Coupling Size
1/4 in
Thread Size
3/8"-18
Body Size - Quick Connect Air Couplings
1/4 in
Details
Item
Quick Connect Hose Coupling
Interchange Type
Industrial
Material
Stainless Steel
Coupling Component
Plug
Hose Fitting Gender
Male
Connection Type
NPTF
Includes Valve
No
Color
Silver
Barbed
No
Max. Working Pressure @ 70 F
300 psi
Description
Quick Connect Hose Coupling, Industrial, Stainless Steel, Plug, Male, NPTF, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.