Zoro Homepage

Quick Connect Socket, Brass, 2 5/8" L

  • Mfr # 25KATP06MPN

  • Zoro # G510831962


product price: $40.39
/ea
Sold in multiples of 10 for $403.90

Key Features

Interchange Type
European High Flow
Material
Brass
Coupling Component
Socket
Hose Fitting Gender
Male
Connection Type
Hose Barb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25KATP06MPN
Zoro #
G510831962
UPC #
-
Country of Origin
Germany

Dimensions

Hose Fitting Size
1/4 in
Barb Size
1/4 in
Overall Length
2 5/8 in
Body Size - Quick Connect Air Couplings
1/4 in
Max. Outside Dia.
1 in

Details

Item
Quick Connect Socket
Interchange Type
European High Flow
Material
Brass
Coupling Component
Socket
Hose Fitting Gender
Male
Connection Type
Hose Barb
Finish/Coating
Nickel Plated
Max. Flow Rate
110 scfm
Coupling Locking Type
Ball
Seal Material
Nitrile
Includes Valve
Yes
Temp. Range
-4 Degrees to 212 Degrees F
Includes
Locking Balls
For Hose I.D.
1/4 in
Max. Working Pressure @ 70 F
300 psi
Valve Type
Poppet
Barbed
Yes

Description

Quick Connect Socket, European High Flow, Brass, Socket, Male, Hose Barb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.