Quick Coupler, 1 3/8 in L, 7/8 in Connect
Mfr # 5400-S2-8 MALE
Zoro # G314652763
product price: $41.79
/eaKey Features
Body Material
Steel
Operating Pressure - Maximum
1,750 psi
Access Connection Gender
Male
Operating Temperature - Minimum
-40 Degrees F
Line Connection Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5400-S2-8 MALE
Zoro #
G314652763
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1 3/8 in
Line Connection Size
1 in
Access Connection Size
7/8 in
Details
Item
Quick Coupler
Body Material
Steel
Operating Pressure - Maximum
1,750 psi
Access Connection Gender
Male
Operating Temperature - Minimum
-40 Degrees F
Line Connection Gender
Male
Operating Temperature - Maximum
250 Degrees F
Product Type
Quick Coupler
For Refrigerant Type
R-22
Application
Industrial, Automotive
Line Connection Type
UNEF
Standards
RoHS Compliant, UL Listed File No: SA7511
Description
SAG SKU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.