Red Air Hose 1/2" 30FT L

  • Mfr # F8010106-8-8-8-360-RED

  • Zoro # G612477396


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Standards
MSHA Approved
Fitting Material
Steel x Steel
Hose Inside Dia.
1/2 in
Hose Fitting B Material
Steel
Compatible Chemicals
Antifreeze Solutions, Hydraulic Fluid (Petroleum), Lubricating Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F8010106-8-8-8-360-RED
Zoro #
G612477396
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/2 in
Fitting Size
1/2 in x 1/2 in
Hose Fitting A Size
1/2 in
Hose Length
30 ft
Hose Fitting B Size
1/2 in
Bend Radius
5 in
Hose Outside Dia.
3/4 in
Hose Dash Size
8

Details

Item
Air Hose
Standards
MSHA Approved
Fitting Material
Steel x Steel
Hose Fitting B Material
Steel
Compatible Chemicals
Antifreeze Solutions, Hydraulic Fluid (Petroleum), Lubricating Oil
Hose Fitting B Type
FJIC
Temp. Range
-40 Degrees to 257 Degrees F (Oil)
Hose Fitting A Material
Steel
Hose Color
Red
Hose Fitting A Type
MNPTF
Hose Configuration
Coupled Assembly
Hose Cover Material
Synthetic Rubber
Hose Tube Material
Synthetic Rubber
Not Recommended Chemicals
Refrigerant
For Media Type
Antifreeze Solutions, Hydraulic Fluid (Petroleum), Lubricating Oil
Hose Braid Layers
1
Hose Reinforcement Material
Fiber
Minimum Operating Temperature
-40 Degrees F

Description

Red Air Hose 1/2" 30FT L

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.