Zoro Homepage

Red Air Hose 3/4" brass 6FT L

  • Mfr # 8010101-12-12-12B-72-RED

  • Zoro # G012477309


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Hose Fitting A Material
Steel
Hose Configuration
Coupled Assembly
Hose Inside Dia.
3/4 in
Fitting Size
3/4 in x 3/4 in
Hose Fitting B Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010101-12-12-12B-72-RED
Zoro #
G012477309
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/4 in
Fitting Size
3/4 in x 3/4 in
Hose Length
6 ft
Hose Fitting B Size
3/4 in
Hose Fitting A Size
3/4 in
Bend Radius
7 in
Hose Dash Size
12
Hose Outside Dia.
1 in

Details

Item
Air Hose
Hose Fitting A Material
Steel
Hose Configuration
Coupled Assembly
Hose Fitting B Material
Steel
Hose Fitting B Type
MNPTF
Temp. Range
-40 Degrees to 257 Degrees F (Oil)
Hose Fitting A Type
MNPTF
Standards
MSHA Approved
Fitting Material
Steel x Steel
Compatible Chemicals
Antifreeze Solutions, Hydraulic Fluid (Petroleum), Lubricating Oil
Hose Color
Red
Not Recommended Chemicals
Refrigerant
For Media Type
Antifreeze Solutions, Hydraulic Fluid (Petroleum), Lubricating Oil
Hose Cover Material
Synthetic Rubber
Hose Tube Material
Synthetic Rubber
Hose Reinforcement Material
Fiber
Hose Braid Layers
1
Minimum Operating Temperature
-40 Degrees F

Description

Red Air Hose 3/4" brass 6FT L

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.