Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Red Air Hose 3/8" brass 50FT L

  • Mfr # 8010101-6-6-6B-600-RED

  • Zoro # G612477310


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Hose Length
50 ft
Hose Fitting B Type
MNPTF
Standards
MSHA Approved
Hose Inside Dia.
3/8 in
Temp. Range
-40 Degrees to 257 Degrees F (Oil)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010101-6-6-6B-600-RED
Zoro #
G612477310
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
50 ft
Hose Inside Dia.
3/8 in
Hose Fitting A Size
3/8 in
Hose Fitting B Size
3/8 in
Fitting Size
3/8 in x 3/8 in
Hose Outside Dia.
5/8 in
Hose Dash Size
6
Bend Radius
3 in

Details

Item
Air Hose
Hose Fitting B Type
MNPTF
Standards
MSHA Approved
Temp. Range
-40 Degrees to 257 Degrees F (Oil)
Fitting Material
Steel x Steel
Hose Configuration
Coupled Assembly
Hose Color
Red
Hose Fitting A Type
MNPTF
Hose Fitting A Material
Steel
Compatible Chemicals
Antifreeze Solutions, Hydraulic Fluid (Petroleum), Lubricating Oil
Hose Fitting B Material
Steel
Hose Reinforcement Material
Fiber
For Media Type
Antifreeze Solutions, Hydraulic Fluid (Petroleum), Lubricating Oil
Hose Cover Material
Synthetic Rubber
Not Recommended Chemicals
Refrigerant
Hose Tube Material
Synthetic Rubber
Hose Braid Layers
1
Minimum Operating Temperature
-40 Degrees F

Description

Red Air Hose 3/8" brass 50FT L

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.