Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reducer, 1-1/2 x 1-1/4 In, BSPP

  • Mfr # RI11/2EDX11/4CF

  • Zoro # G5009067


product price: $67.49
/ea

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Reducing Adapter
Pipe Fitting Length
2-9/32"
Pipe Size
1-1/2" x 1-1/4"
Fitting Length
2-9/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RI11/2EDX11/4CF
Zoro #
G5009067
UPC #
-
Country of Origin
Germany

Dimensions

Pipe Fitting Length
2-9/32"
Pipe Size
1-1/2" x 1-1/4"
Fitting Length
2-9/32"
Pipe Size (Fittings)
1-1/2" x 1-1/4"
Hex Size
55mm
Pipe Size - Pipe Fitting
1-1/2" x 1-1/4"
Fitting Side A Nominal Pipe Size
1 1/2 in
Overall Length
2 1/4 in
Fitting Side B Nominal Pipe Size
1 1/4 in
Thread Size
1-1/2 x 1-1/4"

Details

Item
Reducing Adapter
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Reducing Adapter
Fitting Connection Type
BSPP
Standards
ISO 1179-1
Basic Pipe Fitting Shape
Adapter
Max. Pressure
3600 psi
Specific Pipe Fitting Shape
Reducing Adapter
Temp. Range
-30 Degrees to 250 Degrees F
Basic Pipe Fitting Material
Metal
Seal Material
Nitrile
Fitting Side A Type
BSPP
Max. Steam Pressure
5,800 psi
Fitting Side A Gender
Male
Includes Seal
Yes
Fitting Side B Gender
Female
Finish/Coating
Zinc Plated
Fitting Side B Type
BSPP
Maximum Operating Pressure
3,600 psi
Application
Hydraulic Fluid
Includes Pre-Applied Thread Sealant
No

Description

Reducer/Expander Adapter, Carbon Steel, Zinc Plated, 1 1/2 in, Male, BSPP, 1 1/4 in, Female, BSPP, 3,600 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.