Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reducer, 3/4 x 1/2 In, BSPP

  • Mfr # RI3/4EDX1/2CF

  • Zoro # G5007563


product price: $16.15
/ea

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Reducing Adapter
Pipe Fitting Length
1-11/16"
Pipe Size
3/4" x 1/2"
Fitting Connection Type
BSPP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RI3/4EDX1/2CF
Zoro #
G5007563
UPC #
-
Country of Origin
Poland

Dimensions

Pipe Fitting Length
1-11/16"
Pipe Size
3/4" x 1/2"
Pipe Size (Fittings)
3/4" x 1/2"
Pipe Size - Pipe Fitting
3/4" x 1/2"
Fitting Length
1 11/16 in
Hex Size
32mm
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side B Nominal Pipe Size
1/2 in
Overall Length
1 11/16 in
Thread Size
3/4 x 1/2 "

Details

Item
Reducing Adapter
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Reducing Adapter
Fitting Connection Type
BSPP
Max. Pressure
4500 psi
Specific Pipe Fitting Shape
Reducing Adapter
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Temp. Range
-30 Degrees to 250 Degrees F
Standards
ISO 1179-1
Application
Hydraulic Fluid
Fitting Side A Type
BSPP
Finish/Coating
Zinc Plated
Max. Steam Pressure
5,800 psi
Fitting Side A Gender
Male
Maximum Operating Pressure
4,500 psi
Seal Material
Nitrile
Includes Pre-Applied Thread Sealant
No
Includes Seal
Yes
Fitting Side B Gender
Female
Fitting Side B Type
BSPP

Description

Reducer/Expander Adapter, Carbon Steel, Zinc Plated, 3/4 in, Male, BSPP, 1/2 in, Female, BSPP, 4,500 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.