Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reducer, 3/8 x 1/8 In, BSPP

  • Mfr # RI3/8EDX1/8CF

  • Zoro # G5007703


product price: $50.55
/ea

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Reducing Adapter
Pipe Fitting Length
57/64"
Pipe Size
3/8" x 1/8"
Specific Pipe Fitting Shape
Reducing Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RI3/8EDX1/8CF
Zoro #
G5007703
UPC #
-
Country of Origin
Poland

Dimensions

Pipe Fitting Length
57/64"
Pipe Size
3/8" x 1/8"
Hex Size
22mm
Fitting Length
57/64 in
Pipe Size - Pipe Fitting
3/8" x 1/8"
Pipe Size (Fittings)
3/8" x 1/8"
Fitting Side B Nominal Pipe Size
1/8 in
Fitting Side A Nominal Pipe Size
3/8 in
Overall Length
7/8 in
Thread Size
3/8 x 1/8 "

Details

Item
Reducing Adapter
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Reducing Adapter
Specific Pipe Fitting Shape
Reducing Adapter
Basic Pipe Fitting Material
Metal
Standards
ISO 1179-1
Basic Pipe Fitting Shape
Adapter
Max. Pressure
5800 psi
Temp. Range
-30 Degrees to 250 Degrees F
Fitting Connection Type
BSPP
Includes Pre-Applied Thread Sealant
No
Seal Material
Nitrile
Max. Steam Pressure
5,800 psi
Fitting Side A Gender
Male
Finish/Coating
Zinc Plated
Includes Seal
Yes
Fitting Side B Type
BSPP
Fitting Side B Gender
Female
Fitting Side A Type
BSPP
Maximum Operating Pressure
5,800 psi
Application
Hydraulic Fluid

Description

Reducer/Expander Adapter, Carbon Steel, Zinc Plated, 3/8 in, Male, BSPP, 1/8 in, Female, BSPP, 5,800 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.