Reducer/Expander, Steel, 1 1/4 x 1/2 in
Mfr # 20-8 F5OG5-S
Zoro # G000689585
product price: $45.39
/eaKey Features
Pipe Fitting Material
Steel
Specific Fitting Shape
Straight Reducer/Expander
Standards
ANSI B1.1, FED-STD-H28/2, SAE J1926, SAE J514
Hex Size
1 7/8 in
Fitting Side B Type
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20-8 F5OG5-S
Zoro #
G000689585
UPC #
-
Country of Origin
United States
Dimensions
Hex Size
1 7/8 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Outside Diameter
1 5/8 in
Overall Length
1 in
Fitting Side A Nominal Pipe Size
1 1/4 in
Details
Item
Reducer/Expander
Pipe Fitting Material
Steel
Specific Fitting Shape
Straight Reducer/Expander
Standards
ANSI B1.1, FED-STD-H28/2, SAE J1926, SAE J514
Fitting Side B Type
SAE
Fitting Side A Type
SAE
Includes Seal
Yes
Maximum Operating Pressure
4,000 psi
Includes Pre-Applied Thread Sealant
No
Seal Material
Nitrile
Fitting Side A Gender
Male
Fitting Side B Gender
Female
Finish/Coating
Zinc Plated
Application
Hydraulic Fluid
Description
Straight, Steel, Zinc Plated, 1 1/4 in, Male, Threaded, 1 5/8 in, 1/2 in, Female, Threaded, 4,000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.