Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reducer/Expander, Steel, 1 1/4 x 3/4 in

  • Mfr # 20-12 F5OG5-S

  • Zoro # G400689345


product price: $23.95
/ea

Key Features

Pipe Fitting Material
Steel
Specific Fitting Shape
Straight Reducer/Expander
Standards
ANSI B1.1, FED-STD-H28/2, SAE J1926, SAE J514
Hex Size
1 7/8 in
Application
Hydraulic Fluid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-12 F5OG5-S
Zoro #
G400689345
UPC #
-
Country of Origin
China

Dimensions

Hex Size
1 7/8 in
Fitting Side A Outside Diameter
1 5/8 in
Overall Length
1 in
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side A Nominal Pipe Size
1 1/4 in

Details

Item
Reducer/Expander
Pipe Fitting Material
Steel
Specific Fitting Shape
Straight Reducer/Expander
Standards
ANSI B1.1, FED-STD-H28/2, SAE J1926, SAE J514
Application
Hydraulic Fluid
Fitting Side B Gender
Female
Finish/Coating
Zinc Plated
Fitting Side B Type
SAE
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
SAE
Maximum Operating Pressure
4,000 psi
Seal Material
Nitrile
Includes Seal
Yes
Fitting Side A Gender
Male

Description

Straight, Steel, Zinc Plated, 1 1/4 in, Male, Threaded, 1 5/8 in, 3/4 in, Female, Threaded, 4,000 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.