Zoro Homepage

Reducer/Expander, Steel, 1 x 1/4 in, BSPP

  • Mfr # RI1EDX1/4CF

  • Zoro # G100830115


product price: $67.59
/ea

Key Features

Specific Fitting Shape
Reducer/Expander Adapter
Pipe Fitting Material
Steel
Standards
DIN ISO 8434, ISO 1179, ISO 1179-1
Application
Hydraulic Fluid
Includes Seal
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RI1EDX1/4CF
Zoro #
G100830115
UPC #
-
Country of Origin
Poland

Dimensions

Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Nominal Pipe Size
1/4 in

Details

Specific Fitting Shape
Reducer/Expander Adapter
Pipe Fitting Material
Steel
Item
Reducer/Expander
Standards
DIN ISO 8434, ISO 1179, ISO 1179-1
Application
Hydraulic Fluid
Includes Seal
Yes
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Seal Material
Nitrile
Fitting Side A Gender
Male
Fitting Side A Type
BSPP
Finish/Coating
Zinc Plated
Fitting Side B Type
BSPP
Maximum Operating Pressure
5,802 psi

Description

Reducer/Expander Adapter, Steel, Zinc Plated, 1 in, Male, BSPP, 1/4 in, Female, BSPP, 5,802 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.