Zoro Homepage

Reducer/Expander, Steel, 1/2 x 1 in, BSPP

  • Mfr # RI1/2EDX1CF

  • Zoro # G300712693


product price: $67.65
/ea

Key Features

Pipe Fitting Material
Steel
Specific Fitting Shape
Reducer/Expander Adapter
Standards
DIN ISO 8434, ISO 1179, ISO 1179-1
Fitting Side A Nominal Pipe Size
1/2 in
Maximum Operating Pressure
5,802 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RI1/2EDX1CF
Zoro #
G300712693
UPC #
-
Country of Origin
Germany

Dimensions

Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
1 in

Details

Item
Reducer/Expander
Pipe Fitting Material
Steel
Specific Fitting Shape
Reducer/Expander Adapter
Standards
DIN ISO 8434, ISO 1179, ISO 1179-1
Maximum Operating Pressure
5,802 psi
Finish/Coating
Zinc Plated
Includes Pre-Applied Thread Sealant
No
Application
Hydraulic Fluid
Fitting Side A Gender
Male
Seal Material
Nitrile
Includes Seal
Yes
Fitting Side A Type
BSPP
Fitting Side B Gender
Female
Fitting Side B Type
BSPP

Description

Reducer/Expander Adapter, Steel, Zinc Plated, 1/2 in, Male, BSPP, 1 in, Female, BSPP, 5,802 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.