Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reducer/Expander, Steel, 3/4 x 1 in, BSPP

  • Mfr # RI3/4EDX1CF

  • Zoro # G700689373


product price: $40.95
/ea

Key Features

Pipe Fitting Material
Steel
Specific Fitting Shape
Reducer/Expander Adapter
Hex Size
41 mm
Standards
BS 2779, ISO 228-1
Fitting Side B Nominal Pipe Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RI3/4EDX1CF
Zoro #
G700689373
UPC #
-
Country of Origin
Germany

Dimensions

Hex Size
41 mm
Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Nominal Pipe Size
3/4 in
Overall Length
2 in
Fitting Side A Outside Diameter
3/4 in

Details

Item
Reducer/Expander
Pipe Fitting Material
Steel
Specific Fitting Shape
Reducer/Expander Adapter
Standards
BS 2779, ISO 228-1
Application
Hydraulic Fluid
Finish/Coating
Zinc Plated
Includes Seal
Yes
Maximum Operating Pressure
4,500 psi
Fitting Side A Type
BSPP
Fitting Side B Type
BSPP
Fitting Side A Gender
Male
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Seal Material
Nitrile

Description

Reducer/Expander Adapter, Steel, Zinc Plated, 3/4 in, Male, BSPP, 3/4 in, 1 in, Female, BSPP, 4,500 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.