Zoro Homepage

Reducer/Expander , Steel, Zinc Plated

  • Mfr # RI12X1.5EDX1/4CF

  • Zoro # G500919670


product price: $63.15
/ea

Key Features

Pipe Fitting Material
Steel
Specific Fitting Shape
Reducer/Expander Adapter
Standards
BS 21, BS 2779, DIN 3852, ISO 1179, ISO 228-1, ISO 7-1
Application
Hydraulic Fluid
Seal Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RI12X1.5EDX1/4CF
Zoro #
G500919670
UPC #
-
Country of Origin
Germany

Details

Item
Reducer/Expander
Pipe Fitting Material
Steel
Specific Fitting Shape
Reducer/Expander Adapter
Standards
BS 21, BS 2779, DIN 3852, ISO 1179, ISO 228-1, ISO 7-1
Application
Hydraulic Fluid
Seal Material
Nitrile
Includes Pre-Applied Thread Sealant
No
Finish/Coating
Zinc Plated
Includes Seal
Yes

Description

Reducer/Expander Adapter, Steel, Zinc Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.