Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reducing Adapter, 1/4in.x1/4in., 7000 psi

  • Mfr # 4-4 RA-S

  • Zoro # G6205717


product price: $11.49
/ea

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Reducing Adapter
Pipe Size
1/4"
Pipe Size (Fittings)
1/4"
Fitting Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-4 RA-S
Zoro #
G6205717
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/4"
Pipe Size (Fittings)
1/4"
Hex Size
3/4"
Pipe Size - Pipe Fitting
1/4"
Fitting Side A Nominal Pipe Size
1/4 in
Fitting Side B Nominal Pipe Size
1/4 in
Overall Length
1 3/8 in

Details

Item
Reducing Adapter
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Reducing Adapter
Fitting Connection Type
NPT
Max. Pressure
7000 psi
Temp. Range
-20 Degrees to 450 Degrees F
Standards
ANSI B31.1, ANSI B31.3, ASME B1.20.1
Compliance
ANSI B31.1, ANSI B31.3, ASME B1.20.1
Specific Pipe Fitting Shape
Reducing Adapter
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
NPT
Class
Pipe Fitting
Fitting Side A Gender
Female
Includes Seal
No
Fitting Side B Type
NPT
Maximum Operating Pressure
7,000 psi
Fitting Side B Gender
Male
Low Lead Compliance Level
Not Compliant
Application
Air, Natural Gas, Oil
Finish/Coating
Zinc Plated

Description

Reducing Adapter, Carbon Steel, Zinc Plated, Class Pipe Fitting, 1/4 in, Female, NPT, 1/4 in, Male, NPT, 7,000 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.