Zoro Homepage

Reducing Adapter, 316 SS, 1 1/2 x 1/2 in

  • Mfr # 1 1/2 X 1/2 PTR-SS

  • Zoro # G600713031


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Reducing Adapter
Pipe Fitting Material
Stainless Steel
Application
Hydraulic Fluid
Hex Size
2 in
Standards
ANSI B1.20.3, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1 1/2 X 1/2 PTR-SS
Zoro #
G600713031
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
2 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side B Nominal Pipe Size
1/2 in
Overall Length
1 9/16 in

Details

Specific Fitting Shape
Reducing Adapter
Pipe Fitting Material
Stainless Steel
Item
Reducing Adapter
Application
Hydraulic Fluid
Standards
ANSI B1.20.3, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
Color
Silver
Maximum Operating Pressure
3,600 psi
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
NPTF
Material Grade
316
Fitting Side B Gender
Female
Includes Seal
No
Fitting Side A Type
NPTF
Fitting Side A Gender
Male

Description

Reducing Adapter, Stainless Steel, 316, 1 1/2 in, Male, NPTF, 1/2 in, Female, NPTF, 3,600 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.