Zoro Homepage

Reducing Adapter, 316 SS, 1 x 1 1/4 in

  • Mfr # RI1EDX11/471

  • Zoro # G300830113


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Reducing Adapter
Pipe Fitting Material
Stainless Steel
Application
Hydraulic Fluid
Color
Silver
Standards
DIN ISO 8434, ISO 1179, ISO 1179-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RI1EDX11/471
Zoro #
G300830113
UPC #
-
Country of Origin
Germany

Dimensions

Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Nominal Pipe Size
1 1/4 in

Details

Specific Fitting Shape
Reducing Adapter
Pipe Fitting Material
Stainless Steel
Item
Reducing Adapter
Application
Hydraulic Fluid
Color
Silver
Standards
DIN ISO 8434, ISO 1179, ISO 1179-1
Includes Pre-Applied Thread Sealant
No
Material Grade
316
Maximum Operating Pressure
5,802 psi
Includes Seal
Yes
Fitting Side B Type
BSPP
Fitting Side A Gender
Male
Seal Material
Nitrile
Fitting Side A Type
BSPP
Fitting Side B Gender
Female

Description

Reducing Adapter, Stainless Steel, 316, 1 in, Male, BSPP, 1 1/4 in, Female, BSPP, 5,802 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.