Reducing Adapter, 316 SS, 1 x 1/4 in
Mfr # RI1EDX1/471
Zoro # G500830111
product price: $137.99
/eaSold in multiples of 3 for $413.97
Free Shipping & Returns
Key Features
Specific Fitting Shape
Reducing Adapter
Pipe Fitting Material
Stainless Steel
Application
Hydraulic Fluid
Standards
DIN ISO 8434, ISO 1179, ISO 1179-1
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RI1EDX1/471
Zoro #
G500830111
UPC #
-
Country of Origin
Germany
Dimensions
Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Nominal Pipe Size
1/4 in
Details
Specific Fitting Shape
Reducing Adapter
Pipe Fitting Material
Stainless Steel
Item
Reducing Adapter
Application
Hydraulic Fluid
Standards
DIN ISO 8434, ISO 1179, ISO 1179-1
Color
Silver
Fitting Side A Type
BSPP
Seal Material
Nitrile
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
BSPP
Fitting Side A Gender
Male
Material Grade
316
Includes Seal
Yes
Maximum Operating Pressure
5,802 psi
Fitting Side B Gender
Female
Description
Reducing Adapter, Stainless Steel, 316, 1 in, Male, BSPP, 1/4 in, Female, BSPP, 5,802 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.