Zoro Homepage

Reducing Adapter, 316 SS, 1 x 3/4 in

  • Mfr # 1X3/4PTR34MSS

  • Zoro # G500919663


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Reducing Adapter
Pipe Fitting Material
Stainless Steel
Application
Hydraulic Fluid
Color
Silver
Standards
BS 21, BS 2779, ISO 228-1, ISO 7-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1X3/4PTR34MSS
Zoro #
G500919663
UPC #
-
Country of Origin
Germany

Dimensions

Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Nominal Pipe Size
3/4 in

Details

Specific Fitting Shape
Reducing Adapter
Pipe Fitting Material
Stainless Steel
Item
Reducing Adapter
Application
Hydraulic Fluid
Color
Silver
Standards
BS 21, BS 2779, ISO 228-1, ISO 7-1
Material Grade
316
Fitting Side B Type
BSPP
Fitting Side A Gender
Male
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Includes Seal
No
Fitting Side A Type
BSPT
Maximum Operating Pressure
2,000 psi

Description

Reducing Adapter, Stainless Steel, 316, 1 in, Male, BSPT, 3/4 in, Female, BSPP, 2,000 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.