Zoro Homepage

Reducing Adapter, 316 SS, 1/4 in, SAE

  • Mfr # 4-4 F5OG5-SS

  • Zoro # G600689800


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Reducing Adapter
Pipe Fitting Material
Stainless Steel
Application
Hydraulic Fluid
Hex Size
11/16 in
Standards
ANSI B1.1, FED-STD-H28/2, SAE J1926, SAE J514
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-4 F5OG5-SS
Zoro #
G600689800
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
11/16 in
Overall Length
1 1/16 in
Fitting Side A Outside Diameter
1/8 in
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Nominal Pipe Size
1/4 in

Details

Specific Fitting Shape
Reducing Adapter
Pipe Fitting Material
Stainless Steel
Item
Reducing Adapter
Application
Hydraulic Fluid
Standards
ANSI B1.1, FED-STD-H28/2, SAE J1926, SAE J514
Color
Silver
Material Grade
316
Maximum Operating Pressure
7,500 psi
Seal Material
Nitrile
Includes Seal
Yes
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
SAE
Fitting Side B Gender
Female
Fitting Side B Type
SAE
Fitting Side A Gender
Male

Description

Reducing Adapter, Stainless Steel, 316, 1/4 in, Male, SAE, 1/8 in, 1/4 in, Female, SAE, 7,500 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.