Reducing Adapter, 316 SS, 2 x 1 1/2 in
Mfr # 2 X 1 1/2 PTR-SS
Zoro # G900689852
product price: $343.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Reducing Adapter
Pipe Fitting Material
Stainless Steel
Hex Size
2 1/2 in
Color
Silver
Application
Hydraulic Fluid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2 X 1 1/2 PTR-SS
Zoro #
G900689852
UPC #
-
Country of Origin
United States
Dimensions
Hex Size
2 1/2 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Side A Nominal Pipe Size
2 in
Overall Length
1 3/4 in
Details
Specific Fitting Shape
Reducing Adapter
Pipe Fitting Material
Stainless Steel
Item
Reducing Adapter
Color
Silver
Application
Hydraulic Fluid
Standards
ANSI B1.20.3, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
Fitting Side A Type
NPTF
Includes Seal
No
Material Grade
316
Maximum Operating Pressure
2,400 psi
Fitting Side B Type
NPTF
Fitting Side A Gender
Male
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Description
Reducing Adapter, Stainless Steel, 316, 2 in, Male, NPTF, 1 1/2 in, Female, NPTF, 2,400 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.