Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reducing Adapter, 316 SS, 2 x 1/2 in

  • Mfr # 2 X 1/2 PTR-SS

  • Zoro # G900713069


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Reducing Adapter
Pipe Fitting Material
Stainless Steel
Color
Silver
Hex Size
2 1/2 in
Application
Hydraulic Fluid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2 X 1/2 PTR-SS
Zoro #
G900713069
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
2 1/2 in
Overall Length
1 3/4 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
2 in

Details

Specific Fitting Shape
Reducing Adapter
Pipe Fitting Material
Stainless Steel
Item
Reducing Adapter
Color
Silver
Application
Hydraulic Fluid
Standards
ANSI B1.20.3, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
Fitting Side B Gender
Female
Fitting Side B Type
NPTF
Fitting Side A Gender
Male
Fitting Side A Type
NPTF
Material Grade
316
Maximum Operating Pressure
2,400 psi
Includes Pre-Applied Thread Sealant
No
Includes Seal
No

Description

The PARKER 2 X 1/2 PTR-SS is a stainless steel reducing adapter designed to connect pipes of different diameters within fluid or gas systems. Constructed from 316 stainless steel, it provides a transition from 2 in NPS to 1/2 in NPS rated for operation up to 2,400 psi with NPTF threaded connections. The fitting features threaded connections with NPTF end types on both sides, with Side A having male gender and Side B female gender. Its overall length is 1 3/4 inches and it is compatible with hydraulic fluids per material compatibility data.

Key Features:

  • Material: 316 stainless steel
  • Connection Type: Threaded NPTF on both sides, with Side A Male, Side B Female
  • Pipe Sizes: 2 in (Side A), 1/2 in (Side B)
  • Connection Gender: Side A Male, Side B Female
  • Hex Size: 2 1/2 in
  • Includes Pre-Applied Thread Sealant: No
  • Includes Seal: No
  • Overall Length: 1 3/4 in
  • Standards: ANSI B1.20.3; FED-STD-H28/8; ISO 11926; ISO 6149; SAE J1926; SAE J476
  • Max Operating Pressure: 2,400 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.