Reducing Adapter Brass Reducer, 3/4 in Male NPTF X 3/8 in Female NPTF

  • Mfr # 3/4 X 3/8 PTR-B

  • Zoro # G700690232


product price:  $14.95
/ea

Key Features

Specific Fitting Shape
Reducing Adapter
Pipe Fitting Material
Brass
Standards
ANSI B1.20.3, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
Material Grade
CA360
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/4 X 3/8 PTR-B
Zoro #
G700690232
UPC #
-
Country of Origin
India

Dimensions

Overall Length
1 1/8 in
Hex Size
1 1/8 in
Fitting Side B Nominal Pipe Size
3/8 in
Fitting Side A Nominal Pipe Size
3/4 in

Details

Specific Fitting Shape
Reducing Adapter
Pipe Fitting Material
Brass
Item
Reducer
Standards
ANSI B1.20.3, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
Material Grade
CA360
Color
Brown
Application
Hydraulic Fluid
Fitting Side A Type
NPTF
Fitting Side B Gender
Female
Maximum Operating Pressure
6,000 psi
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Male
Fitting Side B Type
NPTF
Includes Seal
No

Description

Straight, Brass, CA360, 3/4 in, Male, Threaded, 3/8 in, Female, Threaded, 6,000 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.