Shop PARKER

Reducing Adapter Brass Unequal Adapter Female x Male, 1/2 in Female NPT X 1/4 in Male NPT

  • Mfr # 222P-8-4

  • Zoro # G200489794


product price:  $7.19
/ea

Key Features

Specific Fitting Shape
Straight
Pipe Fitting Material
Brass
Overall Length
1 7/16 in
Application
Air, Non-Potable Water
Material Grade
C37700
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
222P-8-4
Zoro #
G200489794
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 7/16 in
Hex Size
1 in
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
Straight
Pipe Fitting Material
Brass
Item
Unequal Adapter Female x Male
Application
Air, Non-Potable Water
Material Grade
C37700
Standards
SAE J530, SAE J531
Fitting Side B Type
NPT
Fitting Side A Gender
Female
Low Lead Compliance Level
Not Compliant
Includes Seal
No
Fitting Side B Gender
Male
Maximum Operating Pressure
1,000 psi
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
NPT
Max. Steam Pressure
1,000 psi

Description

Reducing Adapter, Brass, C37700, 1/2 in, Female, NPT, 1/4 in, Male, NPT, 1,000 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.