Reducing Adapter, Steel, 1 x 1/8 in
Mfr # 1 X 1/8 PTR-S
Zoro # G300712662
product price: $29.65
/eaKey Features
Pipe Fitting Material
Steel
Specific Fitting Shape
Reducing Adapter
Hex Size
1 3/8 in
Standards
ANSI B1.20.3, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
Fitting Side B Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1 X 1/8 PTR-S
Zoro #
G300712662
UPC #
-
Country of Origin
United States
Dimensions
Hex Size
1 3/8 in
Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Nominal Pipe Size
1/8 in
Overall Length
1 5/16 in
Details
Item
Reducer
Pipe Fitting Material
Steel
Specific Fitting Shape
Reducing Adapter
Standards
ANSI B1.20.3, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
Fitting Side B Gender
Female
Finish/Coating
Zinc Plated
Includes Seal
No
Fitting Side B Type
NPTF
Application
Hydraulic Fluid
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Male
Maximum Operating Pressure
4,500 psi
Fitting Side A Type
NPTF
Description
Reducing Adapter, Steel, Zinc Plated, 1 in, Male, NPTF, 1/8 in, Female, NPTF, 4,500 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.