Reducing Adapter, Steel, 3/8 x 1/8 in

  • Mfr # 6-1/8 F5OF-S

  • Zoro # G200712595


product price: $5.25
/ea

Key Features

Pipe Fitting Material
Steel
Specific Fitting Shape
Reducing Adapter
Standards
ANSI B1.1, ANSI B1.20.3, FED-STD-H28/2, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
Fitting Side A Gender
Male
Application
Hydraulic Fluid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1/8 F5OF-S
Zoro #
G200712595
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side A Nominal Pipe Size
3/8 in
Fitting Side B Nominal Pipe Size
1/8 in

Details

Item
Adapter
Pipe Fitting Material
Steel
Specific Fitting Shape
Reducing Adapter
Standards
ANSI B1.1, ANSI B1.20.3, FED-STD-H28/2, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
Fitting Side A Gender
Male
Application
Hydraulic Fluid
Seal Material
Nitrile
Fitting Side A Type
UN/UNF-2A
Fitting Side B Gender
Male
Fitting Side B Type
NPTF
Includes Pre-Applied Thread Sealant
No
Finish/Coating
Zinc Plated
Includes Seal
Yes
Maximum Operating Pressure
6,000 psi

Description

Straight, Steel, Zinc Plated, 3/8 in, Male, Threaded, 1/8 in, Male, Threaded, 6,000 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.