Zoro Homepage

Reducing Bushing, 3/4in.x1/2in., 5200 psi

  • Mfr # 12-8 RB-S

  • Zoro # G6219123


product price: $20.39
/ea

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Reducing Bushing
Pipe Size
3/4" x 1/2"
Temp. Range
-20 Degrees to 450 Degrees F
Specific Pipe Fitting Shape
Reducing Bushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-8 RB-S
Zoro #
G6219123
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/4" x 1/2"
Pipe Size (Fittings)
3/4" x 1/2"
Hex Size
1-1/8"
Pipe Size - Pipe Fitting
3/4" x 1/2"
Fitting Side A Nominal Pipe Size
3/4 in
Overall Length
1 1/8 in
Fitting Side B Nominal Pipe Size
1/2 in

Details

Item
Reducing Bushing
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Reducing Bushing
Temp. Range
-20 Degrees to 450 Degrees F
Specific Pipe Fitting Shape
Reducing Bushing
Fitting Connection Type
NPT
Max. Pressure
5200 psi
Compliance
ANSI B31.1, ANSI B31.3, ASME B1.20.1
Standards
ANSI B31.1, ANSI B31.3, ASME B1.20.1
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Bushing
Low Lead Compliance Level
Not Compliant
Application
Air, Natural Gas, Oil
Fitting Side B Gender
Female
Fitting Side A Type
NPT
Includes Seal
No
Fitting Side B Type
NPT
Finish/Coating
Zinc Plated
Class
Pipe Fitting
Maximum Operating Pressure
5,200 psi
Fitting Side A Gender
Male
Includes Pre-Applied Thread Sealant
No

Description

Reducing Bushing, Carbon Steel, Zinc Plated, Class Pipe Fitting, 3/4 in, Male, NPT, 1/2 in, Female, NPT, 5,200 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.