Reducing Coupling Brass Dryseal Pipe Fitting, 1/2 in Female NPT X 3/8 in Female NPT

  • Mfr # 208P-8-6

  • Zoro # G4615091


product price:  $9.89
/ea

Key Features

Pipe Size - Pipe Fitting
1/2" x 3/8"
Specific Fitting Shape
Reducing Coupling
Pipe Fitting Material
Brass
Fitting Connection Type
FNPT x FNPT
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208P-8-6
Zoro #
G4615091
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/2" x 3/8"
Fitting Length
1 3/8 in
Pipe Fitting Length
1-3/8"
Pipe Size (Fittings)
1/2" x 3/8"
Hex Size
1-1/16"
Pipe Size
1/2" x 3/8"
Overall Length
1 3/8 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
3/8 in

Details

Specific Fitting Shape
Reducing Coupling
Pipe Fitting Material
Brass
Fitting Connection Type
FNPT x FNPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Coupling
Item
Dryseal Pipe Fitting
Basic Fitting Shape
Coupling
Temp. Range
-65 Degrees to 250 Degrees F
Standards
SAE J530, SAE J531
Specific Pipe Fitting Shape
Reducing Coupling
Max. Pressure
1000 psi
Color
Brown
Application
Air, Non-Potable Water
Material Grade
C37700
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
1,000 psi
Max. Steam Pressure
1,000 psi
Fitting Side B Type
NPT
Fitting Side A Type
NPT
Includes Seal
No
Fitting Side B Gender
Female
Low Lead Compliance Level
Not Compliant
Fitting Side A Gender
Female

Description

Reducing Coupling, Brass, C37700, 1/2 in, Female, NPT, 3/8 in, Female, NPT, 1,000 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.