Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerant Ball Valve, 1/2 in, 700 psi

  • Mfr # EBVP-1040 BALL VALVE

  • Zoro # G411057560


product price: $74.89
/ea

Key Features

Overall Height
2.1 in
A2L Compatibility
A2L Compatible
For Refrigerant Type
R-123, R-125, R-134A, R-22, R-236FA, R-404A, R-407A, R-407C, R-407F, R-410A, R-422D, R-448A, R-449A, R-450A, R-452A, R-454B, R-507, R-513A
Port Size
0.5 in
Operating Temperature - Maximum
248 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EBVP-1040 BALL VALVE
Zoro #
G411057560
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Height
2.1 in
Port Size
0.5 in
Overall Length
6.5 in
Mounting Hole Size
#8-36
Socket Depth
0.4 in
Outlet Connection Size
1/2 in
Inlet Connection Size
1/2 in

Details

Item
Refrigerant Ball Valve
A2L Compatibility
A2L Compatible
For Refrigerant Type
R-123, R-125, R-134A, R-22, R-236FA, R-404A, R-407A, R-407C, R-407F, R-410A, R-422D, R-448A, R-449A, R-450A, R-452A, R-454B, R-507, R-513A
Operating Temperature - Maximum
248 Degrees F
Connection Material
Copper
Inlet Connection Gender
Female
Operating Pressure - Maximum
700 psi
Outlet Connection Type
Sweat
Mounting Hole-to-Hole Distance
0.8 in
Control Direction
Bi-Directional
Standards
CE Certified, RoHS Compliant, UL Listed File No. SA5460
Includes Mounting Holes
Mounting Holes Included
Coefficient of Volume (Cv)
7
Includes Access Port
Access Port Included
Weight
0.7 lb
Operating Temperature - Minimum
-40 Degrees F
Adjustment Method
Wrench
Body Material
Brass
For Refrigerant Group
CFC, HCFC, HFC
Mounting Hole Type
UNF
Product Type
Refrigerant Ball Valve
Outlet Connection Gender
Female
Includes Relief Port
Relief Port Not Included
Inlet Connection Type
Sweat

Description

Refrigerant Ball Valve, Standards CE Certified, RoHS Compliant, UL Listed File No. SA5460, Weight 0.7 lb, Body Material Brass, Overall Height 2.1 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.