Refrigerant Ball Valve, 1/2 in, 700 psi

  • Mfr # EBVP-1043-PZK BALL VALVE

  • Zoro # G411057546


product price:  $71.19
/ea

Key Features

Inlet Connection Type
Sweat
Mounting Hole-to-Hole Distance
0.8 in
For Refrigerant Group
CFC, HCFC, HFC
Mounting Hole Type
UNF
Outlet Connection Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EBVP-1043-PZK BALL VALVE
Zoro #
G411057546
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Outlet Connection Size
1/2 in
Overall Height
2.1 in
Port Size
0.5 in
Overall Length
6.5 in
Inlet Connection Size
1/2 in
Socket Depth
0.4 in
Mounting Hole Size
#8-36

Details

Item
Refrigerant Ball Valve
Inlet Connection Type
Sweat
Mounting Hole-to-Hole Distance
0.8 in
For Refrigerant Group
CFC, HCFC, HFC
Mounting Hole Type
UNF
Includes Relief Port
Relief Port Not Included
Includes Access Port
Access Port Included
Product Type
Refrigerant Ball Valve
Standards
CE Certified, RoHS Compliant, UL Listed File No. SA5460
Connection Material
Copper
Coefficient of Volume (Cv)
7
Outlet Connection Gender
Male
Outlet Connection Type
Sweat
Inlet Connection Gender
Male
Adjustment Method
Wrench
For Refrigerant Type
R-123, R-125, R-134A, R-22, R-236FA, R-404A, R-407A, R-407C, R-407F, R-410A, R-422D, R-448A, R-449A, R-450A, R-452A, R-454B, R-507, R-513A
Operating Temperature - Maximum
248 Degrees F
Body Material
Brass
Operating Pressure - Maximum
700 psi
Weight
0.7 lb
Control Direction
Bi-Directional
Operating Temperature - Minimum
-40 Degrees F
A2L Compatibility
A2L Compatible
Includes Mounting Holes
Mounting Holes Included

Description

Refrigerant Ball Valve, Standards CE Certified, RoHS Compliant, UL Listed File No. SA5460, Weight 0.7 lb, Body Material Brass, Overall Height 2.1 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.