Refrigerant Ball Valve, 1/4 in, 700 psi

  • Mfr # EBVP-1023-PZK BALL VALVE

  • Zoro # G711057550


product price:  $76.19
/ea
Free Shipping & Returns

Key Features

Port Size
0.5 in
Adjustment Method
Wrench
Mounting Hole Type
UNF
Control Direction
Bi-Directional
Coefficient of Volume (Cv)
2.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBVP-1023-PZK BALL VALVE
Zoro #
G711057550
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Port Size
0.5 in
Outlet Connection Size
1/4 in
Overall Height
2.1 in
Mounting Hole Size
#8-36
Inlet Connection Size
1/4 in
Socket Depth
0.3 in
Overall Length
6.5 in

Details

Item
Refrigerant Ball Valve
Adjustment Method
Wrench
Mounting Hole Type
UNF
Control Direction
Bi-Directional
Coefficient of Volume (Cv)
2.1
Connection Material
Copper
Product Type
Refrigerant Ball Valve
Operating Temperature - Minimum
-40 Degrees F
Outlet Connection Gender
Male
For Refrigerant Type
R-123, R-125, R-134A, R-22, R-236FA, R-404A, R-407A, R-407C, R-407F, R-410A, R-422D, R-448A, R-449A, R-450A, R-452A, R-454B, R-507, R-513A
A2L Compatibility
A2L Compatible
Outlet Connection Type
Sweat
Body Material
Brass
Includes Mounting Holes
Mounting Holes Included
Operating Temperature - Maximum
248 Degrees F
Standards
CE Certified, RoHS Compliant, UL Listed File No. SA5460
Inlet Connection Type
Sweat
Includes Access Port
Access Port Included
Inlet Connection Gender
Male
Mounting Hole-to-Hole Distance
0.8 in
Weight
0.7 lb
Includes Relief Port
Relief Port Not Included
Operating Pressure - Maximum
700 psi
For Refrigerant Group
CFC, HCFC, HFC

Description

Refrigerant Ball Valve, Standards CE Certified, RoHS Compliant, UL Listed File No. SA5460, Weight 0.7 lb, Body Material Brass, Overall Height 2.1 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.