Refrigerant Ball Valve, 2 5/8 in, 700 psi

  • Mfr # EBVP-2210 BALL VALVE

  • Zoro # G511057552


product price: $756.99
/ea
Free Shipping & Returns

Key Features

Inlet Connection Size
2 5/8 in
Mounting Hole Type
UNF
Product Type
Refrigerant Ball Valve
Outlet Connection Gender
Female
Inlet Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBVP-2210 BALL VALVE
Zoro #
G511057552
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Inlet Connection Size
2 5/8 in
Overall Height
5.2 in
Mounting Hole Size
1/4-28
Overall Length
12.9 in
Port Size
2.5 in
Outlet Connection Size
2 5/8 in
Socket Depth
1.4 in

Details

Item
Refrigerant Ball Valve
Mounting Hole Type
UNF
Product Type
Refrigerant Ball Valve
Outlet Connection Gender
Female
Inlet Connection Gender
Female
Standards
CE Certified, RoHS Compliant, UL Listed File No. SA5460
For Refrigerant Group
CFC, HCFC, HFC
Body Material
Brass
Includes Access Port
Access Port Included
Includes Mounting Holes
Mounting Holes Included
Operating Temperature - Maximum
248 Degrees F
Operating Temperature - Minimum
-40 Degrees F
For Refrigerant Type
R-123, R-125, R-134A, R-22, R-236FA, R-404A, R-407A, R-407C, R-407F, R-410A, R-422D, R-448A, R-449A, R-450A, R-452A, R-454B, R-507, R-513A
A2L Compatibility
A2L Compatible
Operating Pressure - Maximum
700 psi
Connection Material
Copper
Control Direction
Bi-Directional
Mounting Hole-to-Hole Distance
3 in
Weight
11.1 lb
Coefficient of Volume (Cv)
238
Inlet Connection Type
Sweat
Adjustment Method
Wrench
Outlet Connection Type
Sweat
Includes Relief Port
Relief Port Not Included

Description

Refrigerant Ball Valve, Standards CE Certified, RoHS Compliant, UL Listed File No. SA5460, Weight 11.1 lb, Body Material Brass, Overall Height 5.2 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.