Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerant Ball Valve, 3/4 in, 700 psi

  • Mfr # EBVP-1060 BALL VALVE

  • Zoro # G911057558


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Socket Depth
0.6 in
Mounting Hole Type
UNF
Weight
1.4 lb
Operating Pressure - Maximum
700 psi
Product Type
Refrigerant Ball Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBVP-1060 BALL VALVE
Zoro #
G911057558
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Socket Depth
0.6 in
Inlet Connection Size
3/4 in
Mounting Hole Size
#8-36
Overall Length
7.3 in
Overall Height
2.6 in
Outlet Connection Size
3/4 in
Port Size
0.8 in

Details

Item
Refrigerant Ball Valve
Mounting Hole Type
UNF
Weight
1.4 lb
Operating Pressure - Maximum
700 psi
Product Type
Refrigerant Ball Valve
Connection Material
Copper
Inlet Connection Gender
Female
Inlet Connection Type
Sweat
Adjustment Method
Wrench
Outlet Connection Type
Sweat
Control Direction
Bi-Directional
Body Material
Brass
For Refrigerant Type
R-123, R-125, R-134A, R-22, R-236FA, R-404A, R-407A, R-407C, R-407F, R-410A, R-422D, R-448A, R-449A, R-450A, R-452A, R-454B, R-507, R-513A
Coefficient of Volume (Cv)
21
Outlet Connection Gender
Female
Includes Access Port
Access Port Included
Includes Relief Port
Relief Port Not Included
For Refrigerant Group
CFC, HCFC, HFC
Operating Temperature - Maximum
248 Degrees F
Standards
CE Certified, RoHS Compliant, UL Listed File No. SA5460
Mounting Hole-to-Hole Distance
1.3 in
A2L Compatibility
A2L Compatible
Includes Mounting Holes
Mounting Holes Included
Operating Temperature - Minimum
-40 Degrees F

Description

Refrigerant Ball Valve, Standards CE Certified, RoHS Compliant, UL Listed File No. SA5460, Weight 1.4 lb, Body Material Brass, Overall Height 2.6 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.