Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerant Ball Valve, 3/8 in, 700 psi

  • Mfr # EBVP-1030 BALL VALVE

  • Zoro # G311057554


product price: $74.89
/ea

Key Features

Outlet Connection Gender
Female
Outlet Connection Size
3/8 in
Product Type
Refrigerant Ball Valve
Coefficient of Volume (Cv)
4.3
Mounting Hole Size
#8-36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBVP-1030 BALL VALVE
Zoro #
G311057554
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Outlet Connection Size
3/8 in
Mounting Hole Size
#8-36
Overall Height
2.1 in
Inlet Connection Size
3/8 in
Overall Length
6.5 in
Socket Depth
0.3 in
Port Size
0.5 in

Details

Item
Refrigerant Ball Valve
Outlet Connection Gender
Female
Product Type
Refrigerant Ball Valve
Coefficient of Volume (Cv)
4.3
Mounting Hole Type
UNF
Standards
CE Certified, RoHS Compliant, UL Listed File No. SA5460
Includes Access Port
Access Port Included
For Refrigerant Type
R-123, R-125, R-134A, R-22, R-236FA, R-404A, R-407A, R-407C, R-407F, R-410A, R-422D, R-448A, R-449A, R-450A, R-452A, R-454B, R-507, R-513A
Outlet Connection Type
Sweat
Connection Material
Copper
Body Material
Brass
Includes Relief Port
Relief Port Not Included
Includes Mounting Holes
Mounting Holes Included
Inlet Connection Gender
Female
Mounting Hole-to-Hole Distance
0.8 in
Operating Temperature - Maximum
248 Degrees F
For Refrigerant Group
CFC, HCFC, HFC
Inlet Connection Type
Sweat
Control Direction
Bi-Directional
Operating Temperature - Minimum
-40 Degrees F
Operating Pressure - Maximum
700 psi
Adjustment Method
Wrench
A2L Compatibility
A2L Compatible
Weight
0.7 lb

Description

Refrigerant Ball Valve, Standards CE Certified, RoHS Compliant, UL Listed File No. SA5460, Weight 0.7 lb, Body Material Brass, Overall Height 2.1 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.