Refrigerant Ball Valve, 5/8 in, 870 psi
Mfr # PZKP-BV10-HNBR 5/8" BALL VALVE
Zoro # G111057549
product price:Â $93.89
/ea
Free Shipping & Returns
Key Features
Port Size
0.3 in
Body Material
Brass
Operating Temperature - Maximum
248 Degrees F
Overall Height
2.4 in
Includes Relief Port
Relief Port Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PZKP-BV10-HNBR 5/8" BALL VALVE
Zoro #
G111057549
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Port Size
0.3 in
Overall Height
2.4 in
Overall Width
1.1 in
Inlet Connection Size
5/8 in
Outlet Connection Size
5/8 in
Overall Length
4.2 in
Details
Item
Refrigerant Ball Valve
Body Material
Brass
Operating Temperature - Maximum
248 Degrees F
Includes Relief Port
Relief Port Not Included
Inlet Connection Type
Push-to-Connect
For Refrigerant Type
R-134A, R-290, R-32, R-404A, R-407A, R-407C, R-407F, R-410A, R-448A, R-449A, R-454B, R-507
A2L Compatibility
A2L Compatible
Outlet Connection Gender
Male
Includes Access Port
Access Port Included
Adjustment Method
Wrench
Control Direction
Bi-Directional
Inlet Connection Gender
Male
Operating Pressure - Maximum
870 psi
Product Type
Refrigerant Ball Valve
Operating Temperature - Minimum
-40 Degrees F
Outlet Connection Type
Push-to-Connect
Standards
UL Listed File No. SA5460
Description
Refrigerant Ball Valve, Standards UL Listed File No. SA5460, Body Material Brass, Overall Width 1.1 in, Overall Height 2.4 in
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.