Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerant Ball Valve, 7/8 in, 700 psi

  • Mfr # EBVP-1070 BALL VALVE

  • Zoro # G011057557


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Socket Depth
0.8 in
For Refrigerant Type
R-123, R-125, R-134A, R-22, R-236FA, R-404A, R-407A, R-407C, R-407F, R-410A, R-422D, R-448A, R-449A, R-450A, R-452A, R-454B, R-507, R-513A
Outlet Connection Size
7/8 in
For Refrigerant Group
CFC, HCFC, HFC
Outlet Connection Type
Sweat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBVP-1070 BALL VALVE
Zoro #
G011057557
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Socket Depth
0.8 in
Outlet Connection Size
7/8 in
Overall Height
2.6 in
Mounting Hole Size
#8-36
Port Size
0.8 in
Overall Length
7.3 in
Inlet Connection Size
7/8 in

Details

Item
Refrigerant Ball Valve
For Refrigerant Type
R-123, R-125, R-134A, R-22, R-236FA, R-404A, R-407A, R-407C, R-407F, R-410A, R-422D, R-448A, R-449A, R-450A, R-452A, R-454B, R-507, R-513A
For Refrigerant Group
CFC, HCFC, HFC
Outlet Connection Type
Sweat
Connection Material
Copper
Operating Pressure - Maximum
700 psi
Product Type
Refrigerant Ball Valve
Includes Relief Port
Relief Port Not Included
A2L Compatibility
A2L Compatible
Coefficient of Volume (Cv)
30.3
Weight
1.4 lb
Adjustment Method
Wrench
Inlet Connection Type
Sweat
Includes Mounting Holes
Mounting Holes Included
Standards
CE Certified, RoHS Compliant, UL Listed File No. SA5460
Operating Temperature - Minimum
-40 Degrees F
Mounting Hole-to-Hole Distance
1.3 in
Operating Temperature - Maximum
248 Degrees F
Outlet Connection Gender
Female
Body Material
Brass
Control Direction
Bi-Directional
Inlet Connection Gender
Female
Mounting Hole Type
UNF
Includes Access Port
Access Port Included

Description

Refrigerant Ball Valve, Standards CE Certified, RoHS Compliant, UL Listed File No. SA5460, Weight 1.4 lb, Body Material Brass, Overall Height 2.6 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.