Refrigerant Ball Valve, 7/8 in, 700 psi
Mfr # EBVP-1073-PZK BALL VALVE
Zoro # G711057543
product price: $105.99
/ea
Free Shipping & Returns
Key Features
For Refrigerant Group
CFC, HCFC, HFC
Operating Pressure - Maximum
700 psi
Includes Mounting Holes
Mounting Holes Included
Outlet Connection Gender
Male
Operating Temperature - Minimum
-40 Degrees F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EBVP-1073-PZK BALL VALVE
Zoro #
G711057543
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Mounting Hole Size
#8-36
Inlet Connection Size
7/8 in
Overall Height
2.6 in
Port Size
0.8 in
Socket Depth
0.8 in
Outlet Connection Size
7/8 in
Overall Length
7.3 in
Description
Refrigerant Ball Valve, Standards CE Certified, RoHS Compliant, UL Listed File No. SA5460, Weight 1.4 lb, Body Material Brass, Overall Height 2.6 in
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.