Refrigerant Ball Valve, 7/8 in, 870 psi
Mfr # PZKP-BV14-HNBR 7/8" BALL VALVE
Zoro # G511057538
product price:Â $134.99
/ea
Free Shipping & Returns
Key Features
Overall Height
2.6 in
Overall Length
5 in
Operating Temperature - Minimum
-40 Degrees F
Standards
UL Listed File No. SA5460
Body Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PZKP-BV14-HNBR 7/8" BALL VALVE
Zoro #
G511057538
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Height
2.6 in
Overall Length
5 in
Overall Width
1.6 in
Outlet Connection Size
7/8 in
Inlet Connection Size
7/8 in
Port Size
0.3 in
Details
Item
Refrigerant Ball Valve
Operating Temperature - Minimum
-40 Degrees F
Standards
UL Listed File No. SA5460
Body Material
Brass
Inlet Connection Type
Push-to-Connect
Operating Pressure - Maximum
870 psi
For Refrigerant Type
R-134A, R-290, R-32, R-404A, R-407A, R-407C, R-407F, R-410A, R-448A, R-449A, R-454B, R-507
Includes Access Port
Access Port Included
Adjustment Method
Wrench
Operating Temperature - Maximum
248 Degrees F
Outlet Connection Gender
Male
Outlet Connection Type
Push-to-Connect
Product Type
Refrigerant Ball Valve
Includes Relief Port
Relief Port Not Included
A2L Compatibility
A2L Compatible
Control Direction
Bi-Directional
Inlet Connection Gender
Male
Description
Refrigerant Ball Valve, Standards UL Listed File No. SA5460, Body Material Brass, Overall Width 1.6 in, Overall Height 2.6 in
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.