Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigeration Solenoid Valve, 1-1/8 In

  • Mfr # R46E259M

  • Zoro # G4210254


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Type
Two Way Normally Closed
Connection Type/Size (In.)
Sweat 1-1/8
Connection
ODF
Port (In.)
25/32 in
R-410A Suction Line Tons @ 40 Deg. (F)
3.97 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R46E259M
Zoro #
G4210254
UPC #
687472164777
Country of Origin
United States

Dimensions

Connection Type/Size (In.)
Sweat 1-1/8
Overall Length
8.5 in
Port Size
0.8 in
Overall Height
5.7 in
Connection Size
1 1/8 in

Details

Item
Refrigerant Solenoid Valve
Type
Two Way Normally Closed
Connection
ODF
Port (In.)
25/32 in
R-410A Suction Line Tons @ 40 Deg. (F)
3.97 Degrees F
Body Type
Brass
R-410A Liquid Line Tons @ 5 PSI
50.6
R-134A Suction Line Tons @ 40 Deg. (F)
2.53 Degrees F
Safe Working Pressure (PSI)
450 psi
Agency Compliance
CE, CSA, UL
Gasket Material
Synthetic Coated Metal
R-134A Liquid Line Tons @ 5 PSI
49.9
For Refrigerant Type
R-134A, R-22, R-404A, R-407A, R-407C, R-407F, R-448A, R-449A, R-450A, R-507A, R-513A
Valve Action
Normally Closed
Standards
CE Certified
Number of Ways
2-Way
Body Material
Brass
Liquid Capacity - R-22
41.4 ton
Connection Type
Sweat
Internal Parts Material
Stainless Steel, PTFE
Liquid Capacity - R-134A
31.5 ton
Connection Material
Copper
Operating Pressure - Maximum
500 psi
Connection Gender
Female
Liquid Capacity - R-410A
50 ton
Suction Capacity - R-134A
2.6 ton
Product Type
Refrigerant Solenoid Valve
Connection Extensions
Extended
Suction Capacity - R-22
3.3 ton
Suction Capacity - R-410A
4 ton

Description

The PARKER R46E259M is a two-way, normally closed refrigerant solenoid valve rated for use in HVAC and refrigeration systems to regulate refrigerant flow. Electrically actuated by a plunger or pilot mechanism when energized; provides on/off control and supports system functions such as capacity staging, defrost, and safety shutoff as defined by installation. Refrigerant compatibility: R-134A, R-22, R-404A, R-407 series, R-448A, R-449A, R-450A, R-507A, R-513A (per compatibility data). Brass construction.

Key Features:

  • Body Material: Brass
  • Connection Type: Sweat 1-1/8 inch, female, copper with extended connection
  • Valve Type: Two-way, normally closed
  • Internal Parts: Stainless steel and PTFE
  • Gasket Material: Synthetic coated metal
  • Operating Pressure: Maximum 500 psi; safe working pressure 450 psi
  • Liquid capacity is rated up to 50 tons of refrigeration, varying by refrigerant type (e.g., 31.5 tons for R-134A)
  • Overall Dimensions: Height 5.7 in, Length 8.5 in
  • Certifications: CE, CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.