Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigeration Solenoid Valve, 1-1/8 In

  • Mfr # R52E359M

  • Zoro # G4230852


product price: $626.99
/ea
Free Shipping & Returns

Key Features

Type
Two Way Normally Closed
Connection Type/Size (In.)
Sweat 1-1/8
Connection
ODF
Port (In.)
1 in
R-410A Liquid Line Tons @ 5 PSI
88.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R52E359M
Zoro #
G4230852
UPC #
687472164807
Country of Origin
United States

Dimensions

Connection Type/Size (In.)
Sweat 1-1/8
Port Size
1 in
Connection Size
1 1/8 in
Overall Length
10.1 in
Overall Height
6.8 in

Details

Item
Refrigerant Solenoid Valve
Type
Two Way Normally Closed
Connection
ODF
Port (In.)
1 in
R-410A Liquid Line Tons @ 5 PSI
88.2
Safe Working Pressure (PSI)
450 psi
R-410A Suction Line Tons @ 40 Deg. (F)
5.58 Degrees F
R-134A Suction Line Tons @ 40 Deg. (F)
3.48 Degrees F
R-134A Liquid Line Tons @ 5 PSI
87.4
Gasket Material
Synthetic Coated Metal
Body Type
Brass
Agency Compliance
CE, CSA, UL
Liquid Capacity - R-22
71 ton
Standards
CE Certified
Suction Capacity - R-22
4.6 ton
Product Type
Refrigerant Solenoid Valve
Internal Parts Material
Stainless Steel, PTFE
Number of Ways
2-Way
Suction Capacity - R-134A
3.5 ton
For Refrigerant Type
R-134A, R-22, R-404A, R-407A, R-407C, R-407F, R-448A, R-449A, R-450A, R-507A, R-513A
Valve Action
Normally Closed
Connection Gender
Female
Liquid Capacity - R-134A
53.2 ton
Operating Pressure - Maximum
500 psi
Suction Capacity - R-410A
5.6 ton
Liquid Capacity - R-410A
87.1 ton
Connection Material
Copper
Connection Type
Sweat
Body Material
Brass
Connection Extensions
Extended

Description

Refrigerant Solenoid Valve, Two Way Normally Closed, Sweat 1-1/8, ODF Connection, Port (In.) 1 in, 87.4, 3.48 Degrees F, 88.2, 5.58 Degrees F, Safe Working Pressure (PSI) 450 psi, Brass, Synthetic Coated Metal, CE, CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.