Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigeration Solenoid Valve, 1-3/8 In

  • Mfr # R52E3511M

  • Zoro # G4029173


product price: $631.74
/ea
Free Shipping & Returns

Key Features

Type
Two Way Normally Closed
Connection Type/Size (In.)
Sweat 1-3/8
Connection
ODF
Port (In.)
1 in
Agency Compliance
CE, CSA, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R52E3511M
Zoro #
G4029173
UPC #
687472164814
Country of Origin
United States

Dimensions

Connection Type/Size (In.)
Sweat 1-3/8
Overall Length
11.1 in
Connection Size
1 3/8 in
Port Size
1 in
Overall Height
4.8 in

Details

Item
Refrigerant Solenoid Valve
Type
Two Way Normally Closed
Connection
ODF
Port (In.)
1 in
Agency Compliance
CE, CSA, UL
R-134A Suction Line Tons @ 40 Deg. (F)
3.48 Degrees F
Gasket Material
Synthetic Coated Metal
R-410A Suction Line Tons @ 40 Deg. (F)
5.58 Degrees F
Safe Working Pressure (PSI)
450 psi
Body Type
Brass
R-134A Liquid Line Tons @ 5 PSI
87.4
R-410A Liquid Line Tons @ 5 PSI
88.2
Body Material
Brass
Number of Ways
2-Way
Suction Capacity - R-22
4.6 ton
Suction Capacity - R-134A
3.5 ton
For Refrigerant Type
R-134A, R-22, R-404A, R-407A, R-407C, R-407F, R-448A, R-449A, R-450A, R-507A, R-513A
Connection Extensions
Extended
Liquid Capacity - R-410A
87.1 ton
Suction Capacity - R-410A
5.6 ton
Connection Material
Copper
Internal Parts Material
Stainless Steel, PTFE
Standards
CE Certified
Connection Gender
Female
Operating Pressure - Maximum
500 psi
Connection Type
Sweat
Liquid Capacity - R-134A
53.2 ton
Valve Action
Normally Closed
Liquid Capacity - R-22
71 ton
Product Type
Refrigerant Solenoid Valve

Description

Refrigerant Solenoid Valve, Two Way Normally Closed, Sweat 1-3/8, ODF Connection, Port (In.) 1 in, 87.4, 3.48 Degrees F, 88.2, 5.58 Degrees F, Safe Working Pressure (PSI) 450 psi, Brass, Synthetic Coated Metal, CE, CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.