Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigeration Solenoid Valve, 500 psi, ODF

  • Mfr # R16E32

  • Zoro # G5380033


product price: $97.06
/ea
Free Shipping & Returns

Key Features

Type
Normally Closed
Connection Type/Size (In.)
Sweat 1/4
Connection
ODF
Port (In.)
7/64 in
R-134A Liquid Line Tons @ 5 PSI
1.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R16E32
Zoro #
G5380033
UPC #
687472023135
Country of Origin
United States

Dimensions

Connection Type/Size (In.)
Sweat 1/4
Overall Height
2.6 in
Port Size
0.1 in
Overall Length
4.6 in
Connection Size
1/4 in

Details

Item
Refrigerant Solenoid Valve
Type
Normally Closed
Connection
ODF
Port (In.)
7/64 in
R-134A Liquid Line Tons @ 5 PSI
1.2
Body Type
Brass
Safe Working Pressure (PSI)
500 psi
R-134A Suction Line Tons @ 40 Deg. (F)
0.09 Degrees F
Agency Compliance
CE, CSA, UL
Gasket Material
Synthetic Coated Metal
Product Type
Refrigerant Solenoid Valve
Suction Capacity - R-134A
0.1 ton
For Refrigerant Type
R-134A, R-22, R-404A, R-407A, R-407C, R-407F, R-448A, R-449A, R-450A, R-507A, R-513A
Suction Capacity - R-22
0.1 ton
Body Material
Brass
Standards
CE Certified
Liquid Capacity - R-134A
1.2 ton
Operating Pressure - Maximum
500 psi
Connection Material
Copper
Connection Gender
Female
Number of Ways
2-Way
Liquid Capacity - R-22
1.6 ton
Internal Parts Material
Stainless Steel, PTFE
Connection Type
Sweat
Valve Action
Normally Closed
Connection Extensions
Extended

Description

Refrigerant Solenoid Valve, Normally Closed, Sweat 1/4, ODF Connection, Port (In.) 7/64 in, 1.2, 0.09 Degrees F, Safe Working Pressure (PSI) 500 psi, Brass, Synthetic Coated Metal, CE, CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.