Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigeration Solenoid Valve, 500 psi, SAE

  • Mfr # R26F63 SAE

  • Zoro # G5380051


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Type
Normally Closed
Connection Type/Size (In.)
Flare 3/8
Connection
SAE
Port (In.)
3/16 in
R-134A Suction Line Tons @ 40 Deg. (F)
0.32 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R26F63 SAE
Zoro #
G5380051
UPC #
687472023166
Country of Origin
United States

Dimensions

Connection Type/Size (In.)
Flare 3/8
Port Size
0.2 in
Connection Size
3/8 in

Details

Item
Refrigerant Solenoid Valve
Type
Normally Closed
Connection
SAE
Port (In.)
3/16 in
R-134A Suction Line Tons @ 40 Deg. (F)
0.32 Degrees F
Body Type
Brass
Gasket Material
Synthetic Coated Metal
R-134A Liquid Line Tons @ 5 PSI
3.8
Safe Working Pressure (PSI)
500 psi
Agency Compliance
CE, CSA, UL
Connection Type
SAE Flare
Internal Parts Material
Stainless Steel, PTFE
Liquid Capacity - R-134A
3.8 ton
Connection Material
Copper
Standards
CE Certified
Body Material
Brass
Connection Extensions
Extended
Operating Pressure - Maximum
500 psi
Valve Action
Normally Closed
Number of Ways
2-Way
Product Type
Refrigerant Solenoid Valve
Suction Capacity - R-134A
0.3 ton

Description

Refrigerant Solenoid Valve, Normally Closed, Flare 3/8, SAE Connection, Port (In.) 3/16 in, 3.8, 0.32 Degrees F, Safe Working Pressure (PSI) 500 psi, Brass, Synthetic Coated Metal, CE, CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.