Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigeration Solenoid Valve, 650 psi, ODF

  • Mfr # R12E22

  • Zoro # G5380121


product price: $98.69
/ea
Free Shipping & Returns

Key Features

Type
Normally Closed
Connection Type/Size (In.)
Sweat 1/4
Connection
ODF
Port (In.)
3/4 in
R-410A Liquid Line Tons @ 5 PSI
0.98
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R12E22
Zoro #
G5380121
UPC #
687472490074
Country of Origin
United States

Dimensions

Connection Type/Size (In.)
Sweat 1/4
Connection Size
1/4 in
Port Size
0.1 in
Overall Height
2.6 in
Overall Length
4.6 in

Details

Item
Refrigerant Solenoid Valve
Type
Normally Closed
Connection
ODF
Port (In.)
3/4 in
R-410A Liquid Line Tons @ 5 PSI
0.98
Safe Working Pressure (PSI)
650 psi
Agency Compliance
CE, CSA, UL
Body Type
Brass
Gasket Material
Synthetic Coated Metal
R-134A Liquid Line Tons @ 5 PSI
0.56
Body Material
Brass
Connection Type
SAE Flare
Valve Action
Normally Closed
Number of Ways
2-Way
For Refrigerant Type
R-134A, R-22, R-404A, R-407A, R-407C, R-407F, R-410A, R-448A, R-449A, R-450A, R-507A, R-513A
Connection Extensions
Extended
Liquid Capacity - R-22
0.9 ton
Suction Capacity - R-134A
0.1 ton
Liquid Capacity - R-134A
0.7 ton
Product Type
Refrigerant Solenoid Valve
Operating Pressure - Maximum
1,015 psi
Internal Parts Material
Stainless Steel, PTFE
Liquid Capacity - R-410A
1.1 ton
Standards
CE Certified
Suction Capacity - R-22
0.1 ton
Connection Material
Copper
Suction Capacity - R-410A
0.1 ton
Connection Gender
Female

Description

The PARKER R12E22 Refrigerant Solenoid Valve is an electrically actuated normally closed valve designed for use in HVAC and refrigeration systems. It controls refrigerant flow by moving a plunger or pilot mechanism when energized or de-energized. Compatible with multiple refrigerants including R-134A, R-22, R-404A, R-407 series, R-410A, R-448A, R-449A, R-450A, R-507A, and R-513A, the valve supports system on/off control, capacity staging, defrost, and safety shutoff functions. Constructed with a brass body and internal stainless steel and PTFE parts, it is rated for operation within the specified maximum operating pressure 1,015 psi and safe working pressure 650 psi.

Key Features:

  • Valve Type: Normally closed 2-way refrigerant solenoid valve
  • Body Material: Brass
  • Internal Parts: Stainless steel and PTFE
  • Connection: 1/4 in female SAE flare with copper extended sweat connection
  • Gasket Material: Synthetic coated metal
  • Compatible Refrigerants: R-134A, R-22, R-404A, R-407A/C/F, R-410A, R-448A, R-449A, R-450A, R-507A, R-513A
  • Operating Pressure: Maximum 1,015 psi; safe working pressure 650 psi
  • Capacities (tons): R-134A liquid capacity 0.7 ton, R-22 0.9 ton, R-410A 1.1 ton
  • Dimensions: Overall height 2.6 in, overall length 4.6 in
  • Agency Compliance: CE, CSA, UL certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.